Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp Circuit Board Drill, 0.80Mm

  • Mfr # 30203151

  • Zoro # G1335219


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Flute Length
10.16 mm
Shank Type
Straight
Included Angle (SIG)
130°
Diameter
0.0315 in
Included Angle
130°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203151
Zoro #
G1335219
UPC #
697604322159
Country of Origin
United States

Dimensions

Flute Length
10.16 mm
Diameter
0.0315 in
Drill Bit Size
0.8 mm
Overall Length
38 mm
Shank Diameter
3.175 mm

Details

Shank Type
Straight
Included Angle (SIG)
130°
Included Angle
130°
Helix Angle
35°
Finish - Machining
Uncoated
Tool Construction
Solid
Number of Flutes
2
Material - Machining
Carbide
Material Application
Steel, Cast iron, Non-Ferrous
Primary Material Application
Steel; Cast iron; Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.