Zoro Homepage

Twister Hi-Roc Drill, 3.50Mm

  • Mfr # 20013780

  • Zoro # G1365221


product price: $20.29
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Drill Bit Finish
Uncoated
Number of Flutes
2
Flute Length
16 mm
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20013780
Zoro #
G1365221
UPC #
697604202475
Country of Origin
United States

Dimensions

Flute Length
16 mm
Shank Dia.
3.5 mm
Drill Bit Size
3.5 mm
Overall Length
51 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Drill Bit Finish
Uncoated
Number of Flutes
2
Shank Type
Straight
Helix Angle
Straight
Included Angle
135°
Drill Bit Material
Carbide
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.