Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, C

  • Mfr # 20024200

  • Zoro # G1356751


product price: $35.49
/ea

Key Features

Included Angle
135°
Drill Bit Size
C
Helix Angle
Straight
Shank Dia.
0.242 in
Drill Bit Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024200
Zoro #
G1356751
UPC #
697604204394
Country of Origin
United States

Dimensions

Drill Bit Size
C
Shank Dia.
0.242 in
Flute Length
3/4 in
Overall Length
2 in

Details

Included Angle
135°
Helix Angle
Straight
Drill Bit Finish
Uncoated
Shank Type
Straight
Drill Bit Material
Carbide
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.