Zoro Homepage

Twister Hi-Roc Drill, G

  • Mfr # 20026100

  • Zoro # G1369108


product price: $41.19
/ea

Key Features

Flute Length
0.75 in
Drill Bit Finish
Uncoated
Diameter
0.261 in
Shank Type
Straight
Included Angle (SIG)
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20026100
Zoro #
G1369108
UPC #
697604204660
Country of Origin
United States

Dimensions

Flute Length
0.75 in
Diameter
0.261 in
Shank Dia.
0.261 in
Overall Length
2.5 in

Details

Drill Bit Finish
Uncoated
Shank Type
Straight
Included Angle (SIG)
135°
Number of Flutes
2
Helix Angle
Straight
Type
Solid
Drill Bit Material
Carbide
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.