Zoro Homepage

Twister Hi-Roc Drill, No 7

  • Mfr # 20020100

  • Zoro # G1334570


product price: $24.89
/ea

Key Features

Overall Length
2 in
Drill Bit Size
#7
Drill Bit Point Angle
135 Degrees
Flute Length
3/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20020100
Zoro #
G1334570
UPC #
697604203731
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
#7
Flute Length
3/4 in
Shank Dia.
0.201 in

Details

Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Decimal Equivalent
0.2010 in
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Shank Type
Straight
Series
Hi-Roc
Helix Angle
0 Degrees
Tool Construction
Solid
Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.