Zoro Homepage

Twister Hi-Tuff Drill, 35/64

  • Mfr # 20554690

  • Zoro # G1317448


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
135°
Helix Angle
12°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20554690
Zoro #
G1317448
UPC #
697604258144
Country of Origin
United States

Dimensions

Overall Length
4 in
Diameter
0.5469 in
Shank Dia.
35/64
Flute Length
2-1/2 in
Drill Bit Size
35/64 in

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
135°
Helix Angle
12°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle (SIG)
135°
Shank Type - Machining
Straight
Tool Construction
Solid
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.