Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Tuff Drill, No 25

  • Mfr # 20514950

  • Zoro # G1328471


product price: $20.99
/ea

Key Features

Shank Type - Machining
Straight
Shank Dia.
0.1495 in
Included Angle
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Flute Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20514950
Zoro #
G1328471
UPC #
697604253347
Country of Origin
United States

Dimensions

Shank Dia.
0.1495 in
Flute Length
1 in
Drill Bit Size
#25
Overall Length
2-1/16 in

Details

Shank Type - Machining
Straight
Included Angle
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12°
Finish - Machining
Uncoated
Tool Construction
Solid
Number of Flutes
2
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.