Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 12.00Mm

  • Mfr # HPDCR 1200A

  • Zoro # G1357068


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.6457 in
Type
Coolant Fed
Flute Length
2.7953 in
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 1200A
Zoro #
G1357068
UPC #
697604217905
Country of Origin
United States

Dimensions

Overall Length
4.6457 in
Flute Length
2.7953 in
Shank Dia.
0.4724 in
Drill Bit Size
12 mm

Details

Type
Coolant Fed
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Shank Type
Straight
Finish
ALtimaA®
Standards
DIN 6537 L
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.