Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 13.40Mm

  • Mfr # HPDCR 1340A

  • Zoro # G1314316


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Finish
ALtima®
Standards
DIN 6537 L
Type
Coolant Fed
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 1340A
Zoro #
G1314316
UPC #
697604216540
Country of Origin
United States

Dimensions

Drill Bit Size
13.4 mm
Flute Length
3.0315 in
Overall Length
4.8819 in
Shank Dia.
0.5512 in

Details

Shank Type
Straight
Finish
ALtima®
Standards
DIN 6537 L
Type
Coolant Fed
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.