Zoro Homepage

Twister Hpd Coolant Hp Drill 5X, 5.40Mm

  • Mfr # HPDCR 0540A

  • Zoro # G1304918


product price: $52.99
/ea

Key Features

Number of Flutes
2
Overall Length
3.2283 in
Shank Dia.
0.2362 in
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDCR 0540A
Zoro #
G1304918
UPC #
697604217240
Country of Origin
United States

Dimensions

Overall Length
3.2283 in
Shank Dia.
0.2362 in
Flute Length
1.7323 in
Drill Bit Size
5.4 mm

Details

Number of Flutes
2
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537 L
Type
Coolant Fed
Finish
ALtima®
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.