Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hpd Solid Hp Drill 5X, 5/8

  • Mfr # HPDSR6250A

  • Zoro # G1345667


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Milling Diameter
5/8 in
Shank Type
Straight
Shank Dia.
16 mm
Finish
ALtima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPDSR6250A
Zoro #
G1345667
UPC #
697604219886
Country of Origin
United States

Dimensions

Milling Diameter
5/8 in
Shank Dia.
16 mm
Overall Length
133 mm
Length of Cut
83 mm

Details

Number of Flutes
2
Shank Type
Straight
Finish
ALtima
Included Angle
140°
Primary Material Application
Steel; Stainless steel; Cast iron
Material
Carbide
Helix Angle
30°
Standards
DIN 6537 L
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.