Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro-Tuff Drill, 0.34Mm

  • Mfr # 305M0034

  • Zoro # G1198448


product price: $14.19
/ea

Key Features

Shank Dia.
3 mm
Diameter
0.0134 in
Shank Type
Straight
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305M0034
Zoro #
G1198448
UPC #
697604339195
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Diameter
0.0134 in
Drill Bit Size
0.34 mm
Flute Length
4.8 mm
Overall Length
38 mm

Details

Shank Type
Straight
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Helix Angle
12°
Included Angle
135°
Number of Flutes
2
Included Angle (SIG)
135°
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.