Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro-Tuff Drill, 0.39Mm

  • Mfr # 305M0039

  • Zoro # G1198676


product price: $12.39
/ea

Key Features

Helix Angle
12°
Flute Length
4.8 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Dia.
3 mm
Diameter
0.0154 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0039
Zoro #
G1198676
UPC #
697604339232
Country of Origin
United States

Dimensions

Flute Length
4.8 mm
Shank Dia.
3 mm
Diameter
0.0154 in
Drill Bit Size
0.39 mm
Overall Length
38 mm

Details

Helix Angle
12°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°
Drill Bit Material
Carbide
Tool Construction
Solid
Included Angle (SIG)
135°
Drill Bit Finish
Uncoated
Number of Flutes
2
Shank Type
Straight
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.