Zoro Homepage

Twister Micro-Tuff Drill, 0.60Mm

  • Mfr # 305M0060

  • Zoro # G1199236


product price: $12.15
/ea

Key Features

Drill Bit Size
0.60 mm
Shank Dia.
0.1181 in
Flute Length
0.25 in
Overall Length
1.4961 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0060
Zoro #
G1199236
UPC #
697604340429
Country of Origin
United States

Dimensions

Drill Bit Size
0.60 mm
Shank Dia.
0.1181 in
Flute Length
0.25 in
Overall Length
1.4961 in

Details

Number of Flutes
2
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Finish
Uncoated
Construction
Solid
Helix Angle
12 Degrees
Included Angle
135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.