Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro-Tuff Drill, 0.67Mm

  • Mfr # 305M0067

  • Zoro # G1167751


product price: $11.19
/ea

Key Features

Drill Bit Finish
Uncoated
Included Angle
135°
Drill Bit Material
Carbide
Overall Length
38 mm
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305M0067
Zoro #
G1167751
UPC #
697604339454
Country of Origin
United States

Dimensions

Drill Bit Size
0.67 mm
Overall Length
38 mm
Shank Dia.
3 mm
Diameter
0.0264 in
Flute Length
8.13 mm

Details

Drill Bit Finish
Uncoated
Included Angle
135°
Drill Bit Material
Carbide
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
12°
Tool Construction
Solid
Finish
Uncoated
Included Angle (SIG)
135°
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.