Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro-Tuff Drill, 0.79Mm

  • Mfr # 305M0079

  • Zoro # G1173832


product price: $11.19
/ea

Key Features

Helix Angle
12°
Overall Length
38 mm
Number of Flutes
2
Shank Type
Straight
Included Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305M0079
Zoro #
G1173832
UPC #
697604339553
Country of Origin
United States

Dimensions

Overall Length
38 mm
Flute Length
10.16 mm
Shank Dia.
3 mm
Drill Bit Size
0.79 mm

Details

Helix Angle
12°
Number of Flutes
2
Shank Type
Straight
Included Angle
135°
Drill Bit Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Drill Bit Material
Carbide
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.