Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro-Tuff Drill, 0.80Mm

  • Mfr # 305M0080AM

  • Zoro # G1203978


product price: $15.89
/ea

Key Features

Number of Flutes
2
Finish
ALtima® Micro
Included Angle
135°
Drill Bit Finish
ALtima Micro
Overall Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0080AM
Zoro #
G1203978
UPC #
697604342164
Country of Origin
United States

Dimensions

Drill Bit Size
0.8 mm
Overall Length
38 mm
Shank Dia.
3 mm
Diameter
0.0315 in
Flute Length
10.16 mm

Details

Number of Flutes
2
Finish
ALtima® Micro
Included Angle
135°
Drill Bit Finish
ALtima Micro
Shank Type
Straight
Included Angle (SIG)
135°
Helix Angle
12°
Tool Construction
Solid
Drill Bit Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.