Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Micro-Tuff Drill, 0.92Mm

  • Mfr # 305M0092

  • Zoro # G1178017


product price: $11.49
/ea

Key Features

Number of Flutes
2
Overall Length
38 mm
Tool Construction
Solid
Drill Bit Material
Carbide
Helix Angle
12°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0092
Zoro #
G1178017
UPC #
697604339652
Country of Origin
United States

Dimensions

Overall Length
38 mm
Shank Dia.
3 mm
Flute Length
10.16 mm
Drill Bit Size
0.92 mm

Details

Number of Flutes
2
Tool Construction
Solid
Drill Bit Material
Carbide
Helix Angle
12°
Drill Bit Finish
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
135°
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.