Zoro Homepage

Twister Micro-Tuff Drill, 1.90Mm

  • Mfr # 305M0190

  • Zoro # G1184518


product price: $12.15
/ea

Key Features

Shank Type
Straight
Shank Dia.
3 mm
Flute Length
12.19 mm
Number of Flutes
2
Drill Bit Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0190
Zoro #
G1184518
UPC #
697604340962
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Flute Length
12.19 mm
Overall Length
38 mm
Drill Bit Size
1.9 mm

Details

Shank Type
Straight
Number of Flutes
2
Drill Bit Finish
Uncoated
Helix Angle
12°
Drill Bit Material
Carbide
Tool Construction
Solid
Included Angle
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.