Zoro Homepage

Twister Micro-Tuff Drill, 2.85Mm

  • Mfr # 305M0285AM

  • Zoro # G1190109


product price: $15.89
/ea

Key Features

Helix Angle
12°
Diameter
0.1122 in
Flute Length
12.19 mm
Number of Flutes
2
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305M0285AM
Zoro #
G1190109
UPC #
697604342577
Country of Origin
United States

Dimensions

Diameter
0.1122 in
Flute Length
12.19 mm
Shank Dia.
3 mm
Drill Bit Size
2.85 mm
Overall Length
38 mm

Details

Helix Angle
12°
Number of Flutes
2
Tool Construction
Solid
Shank Type
Straight
Finish
ALtima® Micro
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Drill Bit Material
Carbide
Drill Bit Finish
ALtima Micro
Included Angle
135°
Included Angle (SIG)
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.