Twister Micro-Tuff Drill, No 35

  • Mfr # 30511000AM

  • Zoro # G1201677


product price:  $27.15
/ea

Key Features

Shank Dia.
1/8 in
Flute Length
0.48 in
Overall Length
1-1/2 in
Number of Flutes
2
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30511000AM
Zoro #
G1201677
UPC #
697604342003
Country of Origin
United States

Dimensions

Drill Bit Size
#35
Shank Dia.
1/8 in
Flute Length
0.48 in
Overall Length
1-1/2 in

Details

Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Finish
ALtima Micro
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Tool Construction
Solid
Included Angle
135°
Helix Angle
12°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.