Zoro Homepage

Twister Xd 3X Solid Carbide Drill, 18.50Mm

  • Mfr # 2XDSS7283A

  • Zoro # G1355686


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Included Angle
140°-142°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS7283A
Zoro #
G1355686
UPC #
697604023322
Country of Origin
United States

Dimensions

Drill Bit Size
18.5 mm
Flute Length
70 mm
Overall Length
133 mm
Shank Diameter
20 mm
Diameter
0.7283 in

Details

Material - Machining
Carbide
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Included Angle
140°-142°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Tool Construction
Solid
Finish - Machining
ALtima
Helix Angle
30°
Included Angle (SIG)
140°-142°
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.