Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Solid Carbide Drill, 6.30Mm

  • Mfr # 2XDSS2480A

  • Zoro # G1328891


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Tool Construction
Solid
Drill Bit Size
6.3 mm
Finish - Machining
ALtima
Shank Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XDSS2480A
Zoro #
G1328891
UPC #
697604021786
Country of Origin
United States

Dimensions

Drill Bit Size
6.3 mm
Shank Diameter
8 mm
Overall Length
82 mm
Flute Length
35 mm

Details

Shank Type
Straight
Tool Construction
Solid
Finish - Machining
ALtima
Helix Angle
30°
Included Angle
140°-142°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Number of Flutes
2
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.