Zoro Homepage

Twister Xd 3X Solid Carbide Drill, 8.40Mm

  • Mfr # 2XDSS3307A

  • Zoro # G1356578


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Drill Bit Size
8.4 mm
Shank Diameter
10 mm
Included Angle
140°-142°
Finish - Machining
ALtima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS3307A
Zoro #
G1356578
UPC #
697604022233
Country of Origin
United States

Dimensions

Drill Bit Size
8.4 mm
Shank Diameter
10 mm
Flute Length
43 mm
Overall Length
89 mm

Details

Shank Type
Straight
Included Angle
140°-142°
Finish - Machining
ALtima
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Helix Angle
30°
Tool Construction
Solid
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.