Zoro Homepage

Twister Xd 5X Solid Carbide Drill, 1.00Mm

  • Mfr # 2XDSR0394A

  • Zoro # G1371488


product price: $32.19
/ea

Key Features

Number of Flutes
2
Shank Type
Straight
Shank Diameter
1 mm
Tool Construction
Solid
Flute Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR0394A
Zoro #
G1371488
UPC #
697604280213
Country of Origin
United States

Dimensions

Shank Diameter
1 mm
Flute Length
12 mm
Diameter
0.0394 in
Drill Bit Size
1 mm
Overall Length
34 mm

Details

Number of Flutes
2
Shank Type
Straight
Tool Construction
Solid
Included Angle (SIG)
140°-142°
Material - Machining
Carbide
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Included Angle
140°-142°
Helix Angle
30°
Finish - Machining
ALtima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.