Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 5X Solid Carbide Drill, 10.40Mm

  • Mfr # 2XDSR4094A

  • Zoro # G1369029


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Shank Diameter
12 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Tool Construction
Solid
Drill Bit Size
10.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR4094A
Zoro #
G1369029
UPC #
697604025234
Country of Origin
United States

Dimensions

Shank Diameter
12 mm
Drill Bit Size
10.4 mm
Flute Length
60 mm
Overall Length
120 mm

Details

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Tool Construction
Solid
Included Angle
140°-142°
Material - Machining
Carbide
Helix Angle
30°
Finish - Machining
ALtima
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.