Zoro Homepage

Twister Xd 5X Solid Carbide Drill, 12.00Mm

  • Mfr # 2XDSR4724A

  • Zoro # G1368417


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Overall Length
120 mm
Shank Diameter
12 mm
Finish - Machining
ALtima
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR4724A
Zoro #
G1368417
UPC #
697604025401
Country of Origin
United States

Dimensions

Overall Length
120 mm
Shank Diameter
12 mm
Drill Bit Size
12 mm
Flute Length
66 mm

Details

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Finish - Machining
ALtima
Number of Flutes
2
Helix Angle
30°
Material - Machining
Carbide
Included Angle
140°-142°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.