Zoro Homepage

Twister Xd 5X Solid Carbide Drill, 23/64

  • Mfr # 2XDSR3594A

  • Zoro # G1360559


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Tool Construction
Solid
Drill Bit Size
23/64 in
Included Angle
140°-142°
Shank Type
Straight
Flute Length
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR3594A
Zoro #
G1360559
UPC #
697604025005
Country of Origin
United States

Dimensions

Drill Bit Size
23/64 in
Flute Length
2.17 in
Shank Diameter
25/64
Overall Length
4.06 in

Details

Tool Construction
Solid
Included Angle
140°-142°
Shank Type
Straight
Finish - Machining
ALtima
Material - Machining
Carbide
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.