Zoro Homepage

Twister Xd 5X Solid Carbide Drill, 3.20Mm

  • Mfr # 2XDSR1260A

  • Zoro # G1356727


product price: $53.39
/ea

Key Features

Shank Type
Straight
Flute Length
1.26 in
Included Angle (SIG)
140°-142°
Number of Flutes
2
Finish - Machining
ALtima®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR1260A
Zoro #
G1356727
UPC #
697604023520
Country of Origin
United States

Dimensions

Flute Length
1.26 in
Shank Diameter
0.1575 in
Diameter
0.126 in
Overall Length
2.7165 in

Details

Shank Type
Straight
Included Angle (SIG)
140°-142°
Number of Flutes
2
Finish - Machining
ALtima®
Tool Construction
Solid
Helix Angle
30°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.