Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 5X Solid Carbide Drill, 9.00Mm

  • Mfr # 2XDSR3543A

  • Zoro # G1354329


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Finish - Machining
ALtima
Material - Machining
Carbide
Included Angle (SIG)
140°-142°
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR3543A
Zoro #
G1354329
UPC #
697604024985
Country of Origin
United States

Dimensions

Diameter
0.3543 in
Shank Diameter
10 mm
Flute Length
55 mm
Drill Bit Size
9 mm
Overall Length
103 mm

Details

Helix Angle
30°
Finish - Machining
ALtima
Material - Machining
Carbide
Included Angle (SIG)
140°-142°
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Shank Type
Straight
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Included Angle
140°-142°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.