Shop All Coolant Fed Drill Bits
M.A. Ford
Twister Xd 7X+ Coolant Fed Drill, #29
Mfr # 2XDCL1360A
Zoro # G1175497
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #29
- Overall Length 3.625 in
- Application Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
- Flute Length 1.75 in
- Material Carbide
Product Information
- Brand M.A. Ford
- MFR # 2XDCL1360A
- Zoro # G1175497
- UPC # 697604028440
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | #29 |
Overall Length | 3.625 in |
Flute Length | 1.75 in |
Shank Dia. | 0.1562 in |
Details
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 50376233 Drill-Pilot Holesaw (37623)
- HANSON High Carbon Steel Machine Screw Plug Tap 12-24 NC (8032)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-SL-2B-B)
- PROTO 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (J4705MN)
- M.A. FORD Cyclone Drill For Aluminum 5X 2 Flute Coolant Fed Drill, 1/8 (CDACR1250)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.8mm (0760505)
- WALTER Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN (A6489DPP-17/32IN)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- M.A. Ford Drill Bits