Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 7X+ Coolant Fed Drill, 4.80Mm

  • Mfr # 2XDCL1890A

  • Zoro # G1184402


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Coolant Through
Yes
Overall Length
100 mm
Decimal Equivalent
0.1890 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL1890A
Zoro #
G1184402
UPC #
697604028686
Country of Origin
United States

Dimensions

Overall Length
100 mm
Drill Bit Size
4.8 mm
Flute Length
45 mm
Shank Dia.
5 mm

Details

Shank Type
Straight
Coolant Through
Yes
Decimal Equivalent
0.1890 in
Number of Flutes
2
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtima Coating
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.