Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd Drill 12X-25X Coolant Fed Drill, 12.00Mm

  • Mfr # 2XDCE4724A

  • Zoro # G1191089


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Flute Length
160 mm
Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtima Coating
Overall Length
210 mm
Decimal Equivalent
0.4724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCE4724A
Zoro #
G1191089
UPC #
697604043924
Country of Origin
United States

Dimensions

Flute Length
160 mm
Overall Length
210 mm
Drill Bit Size
12 mm
Shank Dia.
12 mm

Details

Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtima Coating
Decimal Equivalent
0.4724 in
Shank Type
Straight
Drill Bit Material
Carbide
Number of Flutes
2
Coolant Through
Yes
Series
Twister XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.