Zoro Homepage

Twister Xd Drill 12X-25X Coolant Fed Drill, 5.20Mm

  • Mfr # 2XDCE2047A

  • Zoro # G1204529


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Drill Bit Material
Carbide
Flute Length
4.3307 in
Finish
ALtima®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCE2047A
Zoro #
G1204529
UPC #
697604043344
Country of Origin
United States

Dimensions

Flute Length
4.3307 in
Shank Dia.
0.2362 in
Overall Length
6.4173 in
Drill Bit Size
5.2 mm

Details

Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Drill Bit Material
Carbide
Finish
ALtima®
Number of Flutes
2
Shank Type
Straight
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.