Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Bur 3/4 X 1-5/8 X 4 Blaze

  • Mfr # 72110027E

  • Zoro # G1343871


product price: $16.99
/ea

Key Features

Overall Length
1.5 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
10 Degrees
Finish
Uncoated
Number of Flutes
6 - LH; 15 - RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72110027E
Zoro #
G1343871
UPC #
697604767981
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Shank Dia.
0.125 in
Flute Length
0.25 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
10 Degrees
Finish
Uncoated
Number of Flutes
6 - LH; 15 - RH
Material
Carbide
Type of Cut
Double Cut EC
Construction
Solid
Shank Type
Straight
Specifications
SN-53-D EC
Decimal Equivalent
0.1875 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.