Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 16Mm X 2.5R

  • Mfr # 278 1600N3-2.5RB

  • Zoro # G1321009


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
40°
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid
Diameter
0.6299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 1600N3-2.5RB
Zoro #
G1321009
UPC #
697604278760
Country of Origin
United States

Dimensions

Diameter
0.6299 in
Corner Radius
2.5 mm
Length of Cut
35 mm
Milling Diameter
16 mm
Neck Length
1.9685 in
Shank Dia.
16 mm
Neck Dia.
0.598 in
Flute Length
1.378 in
Overall Length
100 mm

Details

Helix Angle
40°
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid
Center Cutting
Yes
Number of Flutes
5
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Grind
Corner Radius
End Mill Style
Corner Radius
Finish
ALtima Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.