Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt Endmill 3/4 X 1 X 3 - .250Cr

  • Mfr # 278750012B

  • Zoro # G1360647


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.25 in
Length of Cut
1 in
Number of Flutes
5
Milling Diameter
3/4 in
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278750012B
Zoro #
G1360647
UPC #
697604974297
Country of Origin
United States

Dimensions

Corner Radius
0.25 in
Length of Cut
1 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Overall Length
3 in

Details

Number of Flutes
5
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
End Mill Style
Corner Radius
Finish
ALtima Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Helix Angle
40°
Material
Carbide
Tool Construction
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.