Zoro Homepage

Xt Endmill 3/8 X 2 X 4 X .156Cr

  • Mfr # 278375511B

  • Zoro # G1350576


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Overall Length
4 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
40°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278375511B
Zoro #
G1350576
UPC #
697604971791
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
2 in
Corner Radius
0.156 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
40°
End Mill Style
Corner Radius
Tool Construction
Solid
Material
Carbide
Shank Type
Straight
Number of Flutes
5
Finish
ALtima Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.