This item is Discontinued.

M+A Matting 3.8 22.5 L, Polypropylene 2085923070

3.8 22.5 L, Polypropylene (Discontinued)

  • Mfr # 2085923070
  • Zoro # G602696530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2085923070
Zoro #
G602696530
UPC #
96801324629
Country of Origin
United States

Dimensions

Overall Width
2 ft
Overall Length
8 in
Outside Diameter
4.45

Details

Backing Material and Surface Material
Polypropylene

Description

This Original WaterHog Doormat keeps melted snow, mud and water from getting all over clean carpets and floors. Made with tough poly mesh over a foam core with non-permeable bottom and sides for a long life. Green friendly backing is made with 20% recycled rubber content.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.