
Sure Stride Matting, Smoke Grey 3' x 100' Roll
Mfr # 445013100900
Zoro # G6786268
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 ft
Overall Length
100 ft
Color
Smoke
Backing Material
Releasable Adhesive
Surface Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
445013100900
Zoro #
G6786268
UPC #
96801567422
Country of Origin
China
Dimensions
Overall Width
3 ft
Overall Length
100 ft
Size
3 ft x 100 ft
Thickness
3/32 in
Details
Item
Bacteria & Dust Control MatsĀ
Color
Smoke
Backing Material
Releasable Adhesive
Surface Material
Polypropylene
Weight
33.7 lb
Surface Application
Wiper
Welding Safe
No
Series
CleanShield Roll Goods
Antimicrobial
Yes
Mat Type
Entrance Mat
Description
CleanShield Roll Goods is recommended for commercial use on hard floors to help prevent slips, trips, and falls caused by moisture. Each roll of CleanShield comes with a cutting knife, and mats can be cut on-demand as needed at entrances or in areas where moisture is a problem. CleanShield Roll Goods are anti-microbially treated for protection from odors and are designed to last up to 4 months under normal use. Certified high-traction by the National Floor Safety Institute (NFSI).
- KEEPS FLOORS DRY | Retains up to 1 gallon of water per 10 linear feet (25% more than competitive products); moisture barrier keeps liquids from soaking through to the floor
- STAYS IN PLACE | Tacki-Back adhesive keeps mat flat and in place, even with heavy cart and buggy traffic
- SAFE | Certified high-traction by the National Floor Safety Institute (NFSI)
- OROR RESISTANT | Fabric is anti-microbially treated for lifetime protection from odor-causing bacteria
- EASY TO INSTALL | Cut individual mats from the roll as needed (each roll comes with a free cutting knife)
- DRIES QUICKLY | Mat dissipates moisture quickly for fast drying
- HASSLE FREE | Can be left in place during daily cleaning; floor scrubbers and vacuums will pass right over it without causing damage
- Will perform up to 4 months under normal use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.