Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maasdam Fence Pliers, Round Nose, 10" 8090

Fence Pliers, Round Nose, 10" (Discontinued)

  • Mfr # 8090
  • Zoro # G6175359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8090
Zoro #
G6175359
UPC #
045408080902
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10-1/4"

Details

Item
Fence Pliers,Round Nose,10"
Material
Forged Construction
Features
Smooth Working Action

Description

Fence Pliers,Round Nose,10 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.