Maasdam

Rope Ratchet Puller, 20 ft., 19" Handle L


product price: $64.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lifting Capacity 15 lb
  • Pull Capacity 1,500 lb
  • Cable or Rope Dia. 1/2 in
  • Material Steel
  • Min. Between Hooks 8 in
See all product information

Product Information

Dimensions

Cable or Rope Dia. 1/2 in
Lever Length 19 in
Cable Length 20 ft
Cord Diameter 1/2 in
Body Width 29 in
Maximum Cord Length 20 ft
Minimum Retracted Length 29 in
Lifting Hook Opening Width 1 in
Minimum Cord Length 20 ft
Body Depth 4 in
Maximum Lifting Length 20 ft
Mfr. Warranty Length Lifetime

Details

Item Rope Ratchet Puller
Manual Cable Hoist/Puller Item Rope Ratchet Puller
Lifting Capacity 15 lb
Pull Capacity 1,500 lb
Material Steel
Min. Between Hooks 8 in
Includes Nylon Rope, Safety Latch Hooks
Hoist Mount Hook Mounted - No Trolley
Hook Opening 1 in
Finish Zinc Plated
Trolley Configuration Hook Mounted - No Trolley
Ratchet Single Interlocking
Body Material Steel
Body Finish Zinc Plated
Lifting Hook Material Forged Steel
Cord Type Rope
Maximum Lifting Capacity 15 lb
Resistance Properties Wear Resistant
Product Type Rope Ratchet Puller
Includes Clutch Clutch Not Included
Number of Reeves 1
Headroom 8 in
Cord Material Polyester
Lifting Hook Type Hook with Safety Latch
Included Components Synthetic Rope, Safety Latch Hook
Mount Type Hook Mounted - No Trolley
Ratchet Interlock System Single Interlocking
Maximum Pulling Capacity 1,500 lb

Description

Rope Ratchet Puller, Body Depth 4 in, Body Material Steel, Body Width 29 in, Cable Length 20 ft, Cord Diameter 1/2 in, Cord Material Polyester, Cord Type Rope, Headroom 8 in, Included Components Synthetic Rope, Safety Latch Hook, Includes Clutch Clutch Not Included, Lever Length 19 in, Lifting Hook Material Forged Steel, Lifting Hook Opening Width 1 in, Lifting Hook Type Hook with Safety Latch, Minimum Cord Length 20 ft, Maximum Cord Length 20 ft, Maximum Lifting Capacity 15 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.