Utah 60-1/2''Lx31-3/4'' Wx59'' H 5-Piece Glue Up Tub Wall Surround in Wht
- Mfr # 102573-129
- Zoro # G721882890
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Color
White
Height
59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102573-129
- Zoro #
- G721882890
- UPC #
- 623163110883
- Country of Origin
- Canada
- Material
- Polystyrene
- Color
- White
Dimensions
- Height
- 59 in
Description
The Utah 5-piece glue up tub wall surround offers an easy but yet affordable way to update your bathroom. These walls are designed to be cut to accommodate any shower space that fits a length of 59 to 61 In. and a width of 31 to 32 In. The 5-panel system includes 4 shelves to provide convenient storage. The walls are made of high-gloss polystyrene which provide a smooth glossy finish that is easy to clean.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.