Sax 6032 Acrylix Freestanding End Drain Bathtub in White with White Skirt

  • Mfr # 105797-000-002-100

  • Zoro # G422575824


product price:  $1,691.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
60 in
Width
32 in
Color
White
Material
Acrylic
Height
24.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105797-000-002-100
Zoro #
G422575824
UPC #
623163610840
Country of Origin
Canada

Dimensions

Length
60 in
Width
32 in
Height
24.875 in

Details

Item
Bathtub
Color
White
Material
Acrylic

Description

Ulya Jensen, Interior Designer, presents the SAX bathtub by MAAX and it's features.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.