520-1213-1900 Drop-Arm Steel Commode

  • Mfr # 520-1213-1900
  • Zoro # G504025605
product price: 
$
271.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
520-1213-1900
Zoro #
G504025605
UPC #
41298012139
Country of Origin
China

Description

Pull-pin release mechanism that drops the padded support arms below seat level for easy, unobstructed lateral transfers.
  • Constructed of 1” diameter, white powder-coated steel frame tubing for superior weight support with slip-resistant rubber tips.
  • Includes plastic seat with chrome-plated hinged lid, 8 qt. capacity pail with lid, and splash guard.
  • Pull-pin release mechanism.
  • Width between arms: 16 1/2”.
  • Seat height: adjusts from 19” to 23” in 1” increments.
  • Seat size: 14” x 15”.
  • Width between legs: 15 1/2”.
  • Depth between legs: 14 1/2”.
  • Tool-free assembly.
  • Weight capacity 250 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews