This item is Discontinued.

Mabis EMT Utility Scissors, Black, 7-1/2" L 27-759-020

EMT Utility Scissors, Black, 7-1/2" L (Discontinued)

  • Mfr # 27-759-020
  • Zoro # G6303599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27-759-020
Zoro #
G6303599
UPC #
767056759022
Country of Origin
Germany

Dimensions

Length
7-1/2"
Overall Length
7 1/2 in

Details

Item
EMT Utility Scissors
Color
Black
Blade End Style
Serrated
Disposable
No
Industry Type
Healthcare
Blade Material
Stainless Steel
Handle Material
Plastic
Disposability
Reusable
Blade End Type
Serrated
Product Type
Shears Scissors

Description

EMT Utility Scissors, Overall Length 7 1/2 in, Color Black, Blade End Style Serrated, Blade Material Stainless Steel, Handle Material Plastic, Disposable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.