This item is Discontinued.

Mabis Mabis 513-8018-1900 18 Inch Contoured Foam Ring - White 513-8018-1900

Mabis 513-8018-1900 18 Inch Contoured Foam Ring - White (Discontinued)

  • Mfr # 513-8018-1900
  • Zoro # G704075967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-8018-1900
Zoro #
G704075967
UPC #
41298801863
Country of Origin
China

Description

One-piece, puncture-resistant convoluted foam provides support when sitting for an extended period of time.
  • Reduces pressure point discomfort.
  • High-density foam retains shape through repeated use.
  • Removable, machine washable polyester/ cotton cover.
  • Ring-shape comfortably conforms to body contours.
  • Foam meets CAL #117 requirements.
  • Size: 18”.
  • Weight capacity 250 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.