Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-428-030
Zoro #
G2642641
UPC #
767056428034
Country of Origin
China
Dimensions
Size
Adult
Length
30"
Overall Length
30 in
Details
Item
Pediatric Stethoscope
Head
Single
Includes
22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Weight
0.25 lb
Material
Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing
Patient Type
Adult
Color
Gray
For Use With
Mfr. No. 35-770-020, 35-772-020
Disposable
No
Packaged In
Foam Lined Box
Industry Type
Healthcare
Disposability
Reusable
Head Type
Single
Product Type
Pediatric Stethoscope
Chest Piece Material
Aluminum
Tubing Material
Vinyl
Description
Pediatric Stethoscope, Single Head, Length 30 In., Size Adult, Color Gray, Disposable No, Material Lightweight Anodized Aluminum Chestpiece/Vinyl Y-Tubing, Packaged In Foam Lined Box, Weight 0.25 lb, For Use With Mfr. No. 35-770-020, 35-772-020, Includes 22 in Vinyl Y-Tubing, Binaural, Lightweight Anodized Aluminum Chestpiece, Pair of Mushroom Ear Tips, Spare Diaphragm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.