
Storage Tote, Medium, 7.5in x 10.8in x 13in, Tan
Mfr # 25434-FEJ
Zoro # G216037415
product price: $11.15
/eaKey Features
Stackable
No
Color
Tan
Overall Width
7.5 in
Overall Height
13 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25434-FEJ
Zoro #
G216037415
UPC #
633125122274
Country of Origin
China
Dimensions
Overall Width
7.5 in
Overall Height
13 in
Details
Item
Storage Tote
Stackable
No
Color
Tan
Material
Polypropylene
Description
Open design provides the perfect solution to your storage needs. The handles offer secure, convenient carrying.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.