Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Macfaucets ATV-2 Automatic Toilet Flush Valve Satin Nickel Finish ATV-2sn

ATV-2 Automatic Toilet Flush Valve Satin Nickel Finish (Discontinued)

  • Mfr # ATV-2sn
  • Zoro # G908624084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATV-2sn
Zoro #
G908624084
UPC #
-
Country of Origin
United States

Description

ALL BRASS CONSTRUCTION, BODY, PISTON VALVE, ACCESSORIES. No plastic, zinc or pot metal. Electronic flush valve for commercial and residential applications. Battery powered automatic operation. Piston type valving system. Finished in 20 commercial grade decorative finishes that are matching to MAC faucets and MAC soap dispensers. This flush valve is manufactured in accordance with all applicable unified plumbing codes and will fit any commercial toilet installed in the US and Canada. Manual flush button, independent on battery and electronics, provides means of manually flushing valve when needed. Low Flow Application. Featuring: Solid Brass Body. Solid Brass Piston Type Valving System. Low Consumption 1.2 gallons per flush. Available in other flow options, please call. Manual Flush Button. Particle Strainer Built-In for Longer Life Expectancy. Hermetically Sealed Sensor and electronics. Visible Low Battery Indicator Built into Sensor Capsule. Standard AAA batteries included in the purchase. Available in 20 commercial grade decorative finishes. Standard 1 in. pipe connection at wall. Standard 1-1/2 in. connection to toilet. 9 in. long spud. Spud is available in other length options, please call. This purchase includes: Flush Valve, Stop Valve, Spud and Coupling, Wall Flashing, Fixture Flashing, 4 AAA Batteries Pre-installed . Please Note: Complete unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.